Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 473T10

  • Mfr # 473T10

  • Zoro # G5551067


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T10
Zoro #
G5551067
UPC #
00194484123253
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, NFPA 652, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend
Combustible Dust No Smoking, Welding Or Compressed Air
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Chemical Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
NFPA Standard
NFPA 652
Sign Header Text Color
White
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust No Smoking, Welding Or Compressed Air, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.