Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474V76

  • Mfr # 474V76
  • Zoro # G5876707
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474V76
Zoro #
G5876707
UPC #
00194484174934
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend
This Is A Smoke Free Facility
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.