Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474H83

  • Mfr # 474H83

  • Zoro # G5264773


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
No Smoking Eating Or Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H83
Zoro #
G5264773
UPC #
00194484028251
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Eating Or Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Legend Background Color
White
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend
No Smoking Eating Or Drinking In This Area
Sign Header
No Header
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.