Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474L20

  • Mfr # 474L20

  • Zoro # G5157892


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
This Is A Smoke-Free Facility We Appreciate Your Cooperation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L20
Zoro #
G5157892
UPC #
00194484029197
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Facility We Appreciate Your Cooperation
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red, White
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Legend
This Is A Smoke-Free Facility We Appreciate Your Cooperation
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility We Appreciate Your Cooperation, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.