Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474M39

  • Mfr # 474M39

  • Zoro # G5234527


product price:  $7.19
/ea

Key Features

Header
No Header
Legend
DESIGNATED SMOKING AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M39
Zoro #
G5234527
UPC #
00194484029715
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DESIGNATED SMOKING AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Format
Other Format
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Green
Material Properties
Flexible
Sign Legend
Designated Smoking Area
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.