Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474N30

  • Mfr # 474N30

  • Zoro # G5125449


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N30
Zoro #
G5125449
UPC #
00194484030100
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Glow In The Dark
No
Sign Header Background Color
Black
Material Properties
Flexible
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Smoking
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Metal Detectable
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.