Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 476N67

  • Mfr # 476N67

  • Zoro # G5783178


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476N67
Zoro #
G5783178
UPC #
00194484192150
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
Yellow
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Yellow
Sign Header Style
Text
Chemical Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Forklift
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Material Properties
Rigid
Legend Pictogram ID
PPIC-323
Write on Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header
Caution/Precaucion
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.