Safety Sign, 7 in H, 10 in W, Vinyl, Diamond, English, 486T07

  • Mfr # 486T07

  • Zoro # G6317549


product price:  $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Header
No Header
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486T07
Zoro #
G6317549
UPC #
00194484291839
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
(Blank)
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Legend Style
Symbol
OSHA Compliant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Hot Surface Symbol
State Specific Sign
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Style
Symbol
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hot Surface Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.