This item is Discontinued.

Condor Safety Sign, 7 in H, 7 in W, Vinyl, Diamond, English, 486T06 486T06

Safety Sign, 7 in H, 7 in W, Vinyl, Diamond, English, 486T06 (Discontinued)

  • Mfr # 486T06
  • Zoro # G6296092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486T06
Zoro #
G6296092
UPC #
00194484291822
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
No Header
Legend
(Blank)
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol
Glow In The Dark
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol
Number of Printed Sides
1
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Hot Surface
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram ID
PFXG-14
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Sign Legend
Hot Surface Symbol
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hot Surface Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.