Shop CONDOR

Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 476N72

  • Mfr # 476N72
  • Zoro # G5886863

product price: 
$
7.29
/ea

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476N72
Zoro #
G5886863
UPC #
00194484192204
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
Forklift
Legend Pictogram ID
PPIC-323
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Header
Caution/Precaucion
Write on Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Background Color
Black
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.