Safety Sign, 7 in H, 17 in W, Aluminum, Vertical Rectangle, English, 476R58

  • Mfr # 476R58

  • Zoro # G5802373


product price:  $20.59
/ea

Key Features

Header
Notice
Legend
NO LIFT TRUCKS
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R58
Zoro #
G5802373
UPC #
00194484193867
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black, Red
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Lift Trucks
Sign Legend Background Color
White
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.