Safety Sign, 7 in H, 17 in W, Vinyl, Vertical Rectangle, English, 447W82

  • Mfr # 447W82

  • Zoro # G5831870


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Header
No Header
Legend
Biohazard Caution Biological Hazard
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W82
Zoro #
G5831870
UPC #
00194484150808
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Caution Biological Hazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black, Orange
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
Biohazard Caution Biological Hazard
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Background Color
Black, Orange
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Caution Biological Hazard, Sign Legend Background Color Black, Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.