Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470M07

  • Mfr # 470M07

  • Zoro # G5603077


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Highly Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470M07
Zoro #
G5603077
UPC #
00194484095079
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Highly Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black; Red; White
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Highly Flammable
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Flammable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products