Safety Sign, 7 in H, 5 in W, Vinyl, Vertical Rectangle, English, Spanish, 476P53

  • Mfr # 476P53

  • Zoro # G5880259


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
WATCH FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P53
Zoro #
G5880259
UPC #
00194484192891
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Watch For Lift Trucks/Cuidado Con Los Camiones
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Write on Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Header
Caution/Precaucion
Corrosion Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks/Cuidado Con Los Camiones, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.