Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 447W67

  • Mfr # 447W67

  • Zoro # G5844839


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W67
Zoro #
G5844839
UPC #
00194484150716
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.