Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L33

  • Mfr # 449L33

  • Zoro # G5838012


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L33
Zoro #
G5838012
UPC #
00194484151492
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
No Header
Average Outdoor Durability
5 yr
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products