Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449M49

  • Mfr # 449M49

  • Zoro # G5838021


product price:  $16.99
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On This Property
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
449M49
Zoro #
G5838021
UPC #
00194484152314
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Gun
Legend Pictogram ID
PPIC-57
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Header
Notice
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
No Firearms Allowed On This Property
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.