Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464Z48

  • Mfr # 464Z48

  • Zoro # G5200452


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Sulfuric Acid. Wear Goggles And Protective Clothing (w/Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z48
Zoro #
G5200452
UPC #
00194484005375
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Sulfuric Acid. Wear Goggles And Protective Clothing (w/Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Text Color
Black, Blue
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend
Sulfuric Acid. Wear Goggles And Protective Clothing
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Red
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Wear Goggles And Protective Clothing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.