Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 464Z54

  • Mfr # 464Z54

  • Zoro # G5279799


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z54
Zoro #
G5279799
UPC #
00194484005382
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Anti-Slip Surface
No
Legend Pictogram Description
Face Shield
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Header Pictogram ID
PPIC-61
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals.
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPEQ-962
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Face Shield And Rubber Gloves When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.