Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465A47

  • Mfr # 465A47

  • Zoro # G5855381


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A47
Zoro #
G5855381
UPC #
00194484198206
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue, White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Header
Notice
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Fall Protection Guidelines When Working Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.