Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465R22

  • Mfr # 465R22

  • Zoro # G5581173


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465R22
Zoro #
G5581173
UPC #
00194484055301
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Red
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Evacuation Route
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Format
Other Format
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products