Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C57

  • Mfr # 466C57

  • Zoro # G5168937


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C57
Zoro #
G5168937
UPC #
00194484008413
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Header Legend Color
Black
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Legend Pictogram Description
Ear Protection
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Legend Pictogram ID
PPEQ-200
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Text Color
Black
Corrosion Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Ear Hazard Area. Ear Protection Required At All Times.
Sign Header
Caution
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Anti-Slip Surface
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Hazard Area. Ear Protection Required At All Times., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.