Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466X17

  • Mfr # 466X17

  • Zoro # G5268002


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Do Not Operate This Machine Without Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X17
Zoro #
G5268002
UPC #
00194484011260
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate This Machine Without Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Rigid
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend
Do Not Operate This Machine Without Eye Protection
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Without Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.