Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466Y35

  • Mfr # 466Y35

  • Zoro # G5773299


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Do Not Operate Without Wearing Goggles Accident Will Result In Serious Eye Injury
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y35
Zoro #
G5773299
UPC #
00194484205966
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Operate Without Wearing Goggles Accident Will Result In Serious Eye Injury
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Blue
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
White
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend
Do Not Operate Without Wearing Goggles. Accident Will Result In Serious Eye Injury
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Wearing Goggles. Accident Will Result In Serious Eye Injury, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products