Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466D58

  • Mfr # 466D58

  • Zoro # G5838688


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Ear Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466D58
Zoro #
G5838688
UPC #
00194484202446
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear Protection Required.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black, Red
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products