Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467Y24

  • Mfr # 467Y24

  • Zoro # G5570588


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Respirators Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Y24
Zoro #
G5570588
UPC #
00194484065980
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Respirators Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Legend
Respirators Required In This Area
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Sign Header Background Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.