Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467Z86

  • Mfr # 467Z86

  • Zoro # G5561171


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Respirator Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467Z86
Zoro #
G5561171
UPC #
00194484067540
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Red
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
Sign Header Text Color
White
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Legend Pictogram ID
PPEQ-802
ANSI 969 Compliant
No
Legend Pictogram Description
Respirator
Header Pictogram ID
PPIC-61
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Graffiti Resistant
Yes
Sign Legend
Respirator Required
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.