Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469L49

  • Mfr # 469L49

  • Zoro # G5093291


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Follow Lockout/Tagout Procedures
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469L49
Zoro #
G5093291
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Legend Pictogram Description
Lockout
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Legend
Follow Lockout/Tagout Procedures
Sign Header Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PLKT-19
Chemical Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.