Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469R64

  • Mfr # 469R64

  • Zoro # G5176740


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R64
Zoro #
G5176740
UPC #
00194484043957
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Floor Slippery When Wet
ANSI Standards
ANSI Z535
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Header
Danger
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.