Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470K42

  • Mfr # 470K42

  • Zoro # G5625720


product price:  $17.09
/ea

Key Features

Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470K42
Zoro #
G5625720
UPC #
00194484094805
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App B
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend Background Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App B
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.