Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470T57

  • Mfr # 470T57

  • Zoro # G5641787


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Corrosive
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470T57
Zoro #
G5641787
UPC #
00194484097370
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
Corrosive
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Header
Danger
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black; Red; White
Sign Header Text Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.