Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471R47

  • Mfr # 471R47

  • Zoro # G5619028


product price: $16.99
/ea

Key Features

Header
Notice
Legend
Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471R47
Zoro #
G5619028
UPC #
00194484103958
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Sign Legend
Full Cylinders
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.