Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472F97

  • Mfr # 472F97

  • Zoro # G5625160


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F97
Zoro #
G5625160
UPC #
00194484106287
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Format
Other Format
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header
Restricted Area
Glow In The Dark
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend
All Visitors Must Get Pass At Office
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Get Pass At Office, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.