Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472G34

  • Mfr # 472G34

  • Zoro # G5585522


product price: $16.99
/ea

Key Features

Header
Restricted Area
Legend
No Admittance Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G34
Zoro #
G5585522
UPC #
00194484106423
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Admittance Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Sign Header
Restricted Area
Outdoor Life Expectancy
5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
No Admittance Employees Only
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products