Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472G43

  • Mfr # 472G43

  • Zoro # G5276253


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Security Notice
Legend
All Visitors Must Report To Security
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472G43
Zoro #
G5276253
UPC #
00194484019020
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Security Notice
Legend
All Visitors Must Report To Security
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Other Format
Material Properties
Rigid
Sign Legend
All Visitors Must Report To Security
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Security Notice
Chemical Resistant
Yes
Sign Legend Background Color
White, Yellow
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Report To Security, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.