Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472G55

  • Mfr # 472G55

  • Zoro # G5831353


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Restricted Area Authorized Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G55
Zoro #
G5831353
UPC #
00194484167011
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Restricted Area Authorized Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Orange
Sign Header
Warning
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Legend
Restricted Area Authorized Employees Only
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.