Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472H83

  • Mfr # 472H83

  • Zoro # G5821781


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
No Admittance Ring Bell For Service
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H83
Zoro #
G5821781
UPC #
00194484167202
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Ring Bell For Service
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
No Admittance Ring Bell For Service
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Blue, White
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
No Header
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Admittance Ring Bell For Service, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.