Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472H95

  • Mfr # 472H95

  • Zoro # G5275538


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
Only Authorized Personnel are Allowed To Enter This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H95
Zoro #
G5275538
UPC #
00194484020002
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Only Authorized Personnel are Allowed To Enter This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend
Only Authorized Personnel Are Allowed To Enter This Area
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header
No Header
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Format
Other Format
Anti-Slip Surface
No
Legend Pictogram Description
No Entry Hand
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PADM-61
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Only Authorized Personnel Are Allowed To Enter This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.