Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472J83

  • Mfr # 472J83

  • Zoro # G5189237


product price:  $17.79
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472J83
Zoro #
G5189237
UPC #
00194484020385
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PCSP-04
Glow In The Dark
No
Legend Pictogram Description
Confined Space
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Number of Printed Sides
1
Header Pictogram ID
PPIC-55
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Header Text Color
Black
Mirror Print
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.