Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472J90

  • Mfr # 472J90

  • Zoro # G5497891


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J90
Zoro #
G5497891
UPC #
00194484106799
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Do Not Enter
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Header Background Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products