Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472K05

  • Mfr # 472K05

  • Zoro # G5182018


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Do Not Enter.
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K05
Zoro #
G5182018
UPC #
00194484020446
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black, Red
Sign Legend
Do Not Enter.
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.