Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472K13

  • Mfr # 472K13

  • Zoro # G5219337


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472K13
Zoro #
G5219337
UPC #
00194484020507
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Hand
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
State Specific Sign
No
Legend Pictogram ID
PADM-62
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend
Do Not Enter
Material Properties
Rigid
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products