Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472L16

  • Mfr # 472L16

  • Zoro # G5814142


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Robot Operating Area Do Not Enter Authorized Persons Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472L16
Zoro #
G5814142
UPC #
00194484167820
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Robot Operating Area Do Not Enter Authorized Persons Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Legend
Robot Operating Area Do Not Enter Authorized Persons Only
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Legend Style
Text
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.212,OSHA 29 CFR 1910.1025,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Average Outdoor Durability
5 yr
Sign Header
Caution
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robot Operating Area Do Not Enter Authorized Persons Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products