Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472R84

  • Mfr # 472R84

  • Zoro # G5888841


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472R84
Zoro #
G5888841
UPC #
00194484169084
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Chemical Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Legend
Restricted Area
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.