Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472U30

  • Mfr # 472U30
  • Zoro # G5182998

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472U30
Zoro #
G5182998
UPC #
00194484023638
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Material Properties
Rigid
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Authorized Personnel Only Beyond This Point
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
Notice
Sign Legend Style
Text
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.