Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472W55

  • Mfr # 472W55

  • Zoro # G5157457


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Restricted Area
Legend
Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W55
Zoro #
G5157457
UPC #
00194484024536
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, White
Sign Legend
Keep Out
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
Restricted Area
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products