Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472W85

  • Mfr # 472W85

  • Zoro # G5539943


product price: $17.79
/ea

Key Features

Header
Restricted Area
Legend
No Unauthorized Personnel Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W85
Zoro #
G5539943
UPC #
00194484109240
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Unauthorized Personnel Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header
Restricted Area
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend
No Unauthorized Personnel Beyond This Point
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Unauthorized Personnel Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.