Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Y80

  • Mfr # 472Y80

  • Zoro # G5554110


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y80
Zoro #
G5554110
UPC #
00194484109646
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Header
Warning
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
High Pressure Air Authorized Personnel Only
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.