Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Y93

  • Mfr # 472Y93

  • Zoro # G5557367


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y93
Zoro #
G5557367
UPC #
00194484109677
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Orange
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Orange
Write on Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Header
Warning
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Restricted Area
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Metal Detectable
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.