Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 472Z37

  • Mfr # 472Z37

  • Zoro # G5636010


product price:  $16.99
/ea

Key Features

Header
No Header
Legend
Keep Clear
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z37
Zoro #
G5636010
UPC #
00194484109929
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Clear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red, White
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Red, White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header
Automatic Door
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Keep Clear
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Clear, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.